Philips Lighting 2TG38L835-2-FS-02F-UNV T-Grid Recessed LED | Graybar Store
     
Philips Lighting - T-Grid Recessed LED - 2TG38L835-2-FS-02F-UNV
+ / - Hover over image to Zoom
Other Views

    T-Grid Recessed LED

    Manufacturer: Philips Lighting
    Manufacturer #: 2TG38L835-2-FS-02F-UNV
    SKU: 25694651
    $0.00
    Checking Pricing
         
    Additional Features:Selected Applications Is Optional For Additional Energy Savings And Control
    Voltage Rating:120/277V
    Color:White
    Lumen Output:3800 Lumens
    Color Temperature (Kelvin):3500
    Fixture Size (feet):2 x 2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 2TG38L835-2-FS-02F-UNV
    • Color White
    • Additional Features Selected Applications Is Optional For Additional Energy Savings And Control
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2 x 2
    • Lamp Type LED
    • Lumen Output 3800 Lumens
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview:
    T-Grid Recessed LED, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White