Carol Cable (General Cable) 04781.96.17 Plug-it® Powr-Center® Adapter, 125V, 15A | Graybar Store
     
Carol Cable (General Cable) - Plug-it® Powr-Center® Adapter, 125V, 15A - 04781.96.17
+ / - Hover over image to Zoom
Other Views

    Plug-it® Powr-Center® Adapter, 125V, 15A

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 04781.96.17
    SKU: 22048520
    $7.84
    Checking Pricing
         
    Color:Beige
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 04781.96.17
    • Color Beige
    • Amps AC 15A
    • Brand Plug-it Powr-Center
    Product Overview:
    Plug-it® Powr-Center® T Adapter, Volts: 125 V, Amps AC: 15 A