Panduit T70TRCIW T-70 Power Rated Fitting, Off-White | Graybar Store
Panduit - T-70 Power Rated Fitting, Off-White - T70TRCIW
+ / - Hover over image to Zoom
Other Views

    T-70 Power Rated Fitting, Off-White

    Manufacturer: Panduit
    Manufacturer #: T70TRCIW
    SKU: 97280699
    $27.94
    Checking Pricing
         
    Color / Finish:Off-White
    Fitting Type:Transition Cover
    Brand or Series:T-70
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70TRCIW
    • UNSPSC 39131709
    • Brand or Series T-70
    • Color / Finish Off-White
    • Fitting Type Transition Cover
    • Materials PVC
    • Series Power Rated Fittings
    • SKU Spec Sheet
      T70TRCIW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Transition Fitting Cover to LD or T-45 Raceway, Pan-Way T-70, Color Off White, Power Rated Fittings, Material PVC, Packaging 1