Bussmann (Eaton) T-2-1/2 T Series Time Delay Plug Fuse, Edison Base, Dual-Element, 2-1/2A, 125V | Graybar Store
     
Bussmann (Eaton) - T Series Time Delay Plug Fuse, Edison Base, Dual-Element, 2-1/2A, 125V - T-2-1/2
+ / - Hover over image to Zoom
Other Views

    T Series Time Delay Plug Fuse, Edison Base, Dual-Element, 2-1/2A, 125V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: T-2-1/2
    SKU: 88053653
    $18.93
    Checking Pricing
         
    Amps:2-1/2A
    Voltage Rating:125 Vac
    Additional Features:Edison Base, Heavy-Duty
    Element:Dual
    Interrupt Rating:10 kA (RMS Symmetrical)
    Material:Plastic Body, Brass Thread
    Standard:UL, CSA, CE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # T-2-1/2
    • UNSPSC 39121605
    • Additional Features Edison Base, Heavy-Duty
    • Amps 2-1/2A
    • Fuse Type Dual-Element Time-Delay Plug Fuse
    • Material Plastic Body, Brass Thread
    • Voltage Rating 125 Vac
    • Element Dual
    • Interrupt Rating 10 kA (RMS Symmetrical)
    • Standard UL, CSA, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-1/2A 125V Edison Base Plug Fuse, Dual Element Time Delay
    2-1/2A 125V Edison Base Plug Fuse, Dual Element Time Delay