CommScope Systimax 760092460 Systimax® MGS600 Series GigaSPEED X10D® Information Outlet, Cat 6a, Violet | Graybar Store
     
CommScope Systimax - Systimax® MGS600 Series GigaSPEED X10D® Information Outlet, Cat 6a, Violet - 760092460
+ / - Hover over image to Zoom
Other Views

    Systimax® MGS600 Series GigaSPEED X10D® Information Outlet, Cat 6a, Violet

    Manufacturer: CommScope Systimax
    Manufacturer #: 760092460
    SKU: 25245607
    $17.54
    Checking Pricing
         
    Color:Violet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760092460
    • Color Violet
    • Category Cat 6A
    • Termination Style 110 Punchdown
    • UNSPSC 39121444
    • Wiring Configuration T568A/T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Systimax® MGS600 Series GigaSPEED X10D® Cat 6A violet information outlet. Alternative part no. is MS600-361.
    • Material high-impact, flame retardant, thermoplastic
    • Guaranteed to exceed Category 6A specifications
    • Uses the universal wiring labels that uses both T568A and T568B wiring