Hubbell Wiring Device - Kellems S1SP3IM SystemOne Floor Box/Poke-Through 20A 120V Receptacle Sub-Plate | Graybar Store
     
Hubbell Wiring Device - Kellems - SystemOne Floor Box/Poke-Through 20A 120V Receptacle Sub-Plate - S1SP3IM
+ / - Hover over image to Zoom
Other Views

    SystemOne Floor Box/Poke-Through 20A 120V Receptacle Sub-Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1SP3IM
    SKU: 25066706
    $71.46
    Checking Pricing
         
    Use With:SystemOne Floor Box/Poke-Through
    Opening:(1) 20A 120V Receptacle Opening
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1SP3IM
    • Color Black
    • UNSPSC 39121307
    • Opening (1) 20A 120V Receptacle Opening
    Product Overview:
    SystemOne floor box/poke-through sub-plate for (1) 20A 120V receptacles.
    • Hubbell SystemOne was designed to give specifiers and contractors the flexibility to create their own application specific combinations
    • This modular solution utilizes application sub-plates that install into ONE universal cover for Hubbell SystemOne Floor Boxes and Poke-Throughs