Corning SWT4-2-6S000-SF00W-S Small White Terminal, 4.06 H x 2.95 W x 0.98 in. D, (2) ADP SC Adapters | Graybar Store
     
Corning - Small White Terminal, 4.06 H x 2.95 W x 0.98 in. D, (2) ADP SC Adapters - SWT4-2-6S000-SF00W-S
+ / - Hover over image to Zoom
Other Views

    Small White Terminal, 4.06 H x 2.95 W x 0.98 in. D, (2) ADP SC Adapters

    Manufacturer: Corning
    Manufacturer #: SWT4-2-6S000-SF00W-S
    SKU: 25885692
    $9.34
    Checking Pricing
         
    Quick Order:Y
    Height (Inches):4.06 in.
    Width (Inches):2.95 in.
    Depth (Inches):0.98 in.
    Color:White
    Cable Entry:Bottom and Back
    Additional Features:(2) ADP SC Adapters
    Standard:IEC Ingress Protection
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # SWT4-2-6S000-SF00W-S
    • Color White
    • Application Indoor FTTH Applications
    • Additional Features (2) ADP SC Adapters
    • Cable Entry Bottom and Back
    • Depth (Inches) 0.98 in.
    • Enclosure Color White
    • Height (Inches) 4.06 in.
    • Materials Thermoplastic
    • Width (Inches) 2.95 in.
    • Standard IEC Ingress Protection
    Product Overview:
    Small white terminal is used with indoor FTTH applications. Terminal is 4.06 H x 2.95 W x 0.98 in. D and has (2) ADP SC Adapters.