Hubbell Wiring Device - Kellems SWP26 Security Wallplate, 1-Gang, (1) GFCI Opening, White Painted Steel | Graybar Store
     
Hubbell Wiring Device - Kellems - Security Wallplate, 1-Gang, (1) GFCI Opening, White Painted Steel - SWP26
+ / - Hover over image to Zoom
Other Views

    Security Wallplate, 1-Gang, (1) GFCI Opening, White Painted Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SWP26
    SKU: 96071078
    $33.60
    Checking Pricing
         
    Color:White
    No. of Gangs:1-Gang
    Opening:1) Decorator
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SWP26
    • Color White
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 1-Gang
    • Opening 1) Decorator
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, SecurityWallplates, 1-Gang, 1) GFCI Opening, Standard Size, White Painted Steel
    Hubbell Wiring Device Kellems, Wallplates and Boxes, SecurityWallplates, 1-Gang, 1) GFCI Opening, Standard Size, White Painted Steel