Leviton 6526-W Switch With LED Guide Light | Graybar Store
     
Leviton - Switch With LED Guide Light - 6526-W
+ / - Hover over image to Zoom
Other Views

    Switch With LED Guide Light

    Manufacturer: Leviton
    Manufacturer #: 6526-W
    SKU: 25247275
    $14.27
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6526-W
    • Color White
    • Type Combination Switch
    • Amperage 15A
    • UNSPSC 39122231
    • Voltage Rating 125 V
    • SKU Spec Sheet
      6526-W Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Decora® Combination Device, Switch With LED Guide Light, 15A, 120V, White