Square D (Schneider Electric) GS2MU3N TeSys GS Switch Disconnector Fuse, 200A, 3-Pole, 600V, UL, Fuse Size J | Graybar Store
     
Square D (Schneider Electric) - TeSys GS Switch Disconnector Fuse, 200A, 3-Pole, 600V, UL, Fuse Size J - GS2MU3N
+ / - Hover over image to Zoom
Other Views

    TeSys GS Switch Disconnector Fuse, 200A, 3-Pole, 600V, UL, Fuse Size J

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS2MU3N
    SKU: 25554061
    $1,398.13
    Checking Pricing
         
    Amperage Rating:200 A
    Use With:GS 200 A Fusible Disconnect Switches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS2MU3N
    • UNSPSC 39122233
    • Amperage Rating 200 A
    • Use With GS 200 A Fusible Disconnect Switches
    • SKU Spec Sheet
      GS2MU3N Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    IEC style GS2 series 200A, 600V, 3-pole disconnect switch with class J fuse trip.
    • 3-Pole