Wiremold (Legrand) 5748-3WH Switch Device Box | Graybar Store
Wiremold (Legrand) - Switch Device Box - 5748-3WH
+ / - Hover over image to Zoom
Other Views

    Switch Device Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5748-3WH
    SKU: 25639986
    $36.63
    Checking Pricing
         
    Size:6-1/2 W x 4-5/8 L x 1-3/4 D in
    Bracket:None
    Box Style:Rectangular
    Color:White
    No. of Gangs:3-Gang
    Depth:1-3/4 in.
    Use With:500 Series Raceway Device Boxes; 700 Series Raceway Device Boxes
    Knockouts:1/2 (2) in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5748-3WH
    • Color White
    • Size 6-1/2 W x 4-5/8 L x 1-3/4 D in
    • UNSPSC 39131709
    • Box Style Rectangular
    • Bracket None
    • Depth 1-3/4 in.
    • Knockouts 1/2 (2) in
    • Materials Solid
    • No. of Gangs 3-Gang
    • Series 500 & 700 Series Raceway
    • Material Steel
    • Use With 500 Series Raceway Device Boxes; 700 Series Raceway Device Boxes
    • SKU Spec Sheet
      5748-3WH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 500® and 700® Series Switch Device Box, Steel, Depth: 1-3/4 in, Knockouts: 1/2 (2) in, Size: 6-1/2 W x 4-5/8 L x 1-3/4 D in
    For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these produc