Leviton 5638-2W Decora Plus Rocker AC Quiet Switch, Pilot Light, 3-Way, 20A, 120V, Illuminated ON, Self-Grounding, Back and Side Wired, White | Graybar Store
     
Leviton - Decora Plus Rocker AC Quiet Switch, Pilot Light, 3-Way, 20A, 120V, Illuminated ON, Self-Grounding, Back and Side Wired, White - 5638-2W
+ / - Hover over image to Zoom
Other Views

    Decora Plus Rocker AC Quiet Switch, Pilot Light, 3-Way, 20A, 120V, Illuminated ON, Self-Grounding, Back and Side Wired, White

    Manufacturer: Leviton
    Manufacturer #: 5638-2W
    SKU: 92051140
    $29.44
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120 V AC
    Color:White
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5638-2W
    • Color White
    • Amperage 20A
    • UNSPSC 39122226
    • Grade Commercial
    • Switch Style Rocker
    • Switch Type 3-Way
    • Voltage Rating 120 V AC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus Switch and Motor Control, 20A, Rocker, 3 Way, 120V AC, White