Leviton CS220-2T Commercial Spec Grade Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, Side Wired, Light Almond | Graybar Store
     
Leviton - Commercial Spec Grade Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, Side Wired, Light Almond - CS220-2T
+ / - Hover over image to Zoom
Other Views

    Commercial Spec Grade Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, Side Wired, Light Almond

    Manufacturer: Leviton
    Manufacturer #: CS220-2T
    SKU: 25050481
    $17.62
    Checking Pricing
         
    Color:Almond
    Switch Type:2-Pole
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CS220-2T
    • Color Almond
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 2-Pole
    • Voltage Rating 277 V AC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Switch and Motor Control, 20A, Toggle, 2 Pole, 277V AC, Almond