RAB Lighting SWISH2X4-39YN/D10 SWISH™ LED Troffer, Center Basket, 0-10V Dimming Driver, 2x4, 39W, 3500K | Graybar Store
     
RAB Lighting - SWISH™ LED Troffer, Center Basket, 0-10V Dimming Driver, 2x4, 39W, 3500K - SWISH2X4-39YN/D10
+ / - Hover over image to Zoom
Other Views

    SWISH™ LED Troffer, Center Basket, 0-10V Dimming Driver, 2x4, 39W, 3500K

    Manufacturer: RAB Lighting
    Manufacturer #: SWISH2X4-39YN/D10
    SKU: 25844035
    $122.32
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:39W
    Lumen Output:5051 lm
    Color Temperature (Kelvin):3500
    Color:White
    Use With:Programmable Occupancy Sensor
    Additional Options:Multi-Level Lighting Control
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SWISH2X4-39YN/D10
    • Color White
    • Additional Options Multi-Level Lighting Control
    • Additional Features Suitable for Damp Location
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 39W
    • Lumen Output 5051 lm
    • Use With Programmable Occupancy Sensor
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SWISH™ center basket 2x4 LED troffer, 39W, 3500K color temperature with 0-10V dimming driver installed for use on indoor lighting applications.
    Ultra-efficient performance with DLC Premium listing;Optional surface mount and drywall frame kits available;Optional programmable occupancy sensor for multi-level lighting control;0-10V dimming standard on all models;100,000-hour LED lifespan5-year warranty