RAB Lighting SWISH2X4-39N/D10 SWISH™ LED Troffer, Center Basket, 0-10V Dimming Driver, 2x4, 39W, 4000K | Graybar Store
     
RAB Lighting - SWISH™ LED Troffer, Center Basket, 0-10V Dimming Driver, 2x4, 39W, 4000K - SWISH2X4-39N/D10
+ / - Hover over image to Zoom
Other Views

    SWISH™ LED Troffer, Center Basket, 0-10V Dimming Driver, 2x4, 39W, 4000K

    Manufacturer: RAB Lighting
    Manufacturer #: SWISH2X4-39N/D10
    SKU: 25844033
    $120.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Color Temperature (Kelvin):200
    Color:White
    Ballast Type:Ultra-Efficiency
    Lumens:5227
    Brand or Series:SWISH™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SWISH2X4-39N/D10
    • Color White
    • Ballast Type Ultra-Efficiency
    • Brand or Series SWISH™
    • Color Temperature (Kelvin) 200
    • Lamp Type LED
    • Lumens 5227
    • Voltage 120/208/240/277
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SWISH™ center basket 2x4 LED troffer, 39W, 4000K color temperature with 0-10V dimming driver installed for use on indoor lighting applications.
    Ultra-efficient performance with DLC Premium listing;Optional surface mount and drywall frame kits available;Optional programmable occupancy sensor for multi-level lighting control;0-10V dimming standard on all models;100,000-hour LED lifespan5-year warranty