RAB Lighting SWISH2X2-29YN/D10 RAB, Troffer, LED, 120V, 208V, 240V, 277V, 29W, 3528 lm Lumen Output, 3500K, 2x2 ft.,White | Graybar Store
     
RAB Lighting - RAB, Troffer, LED, 120V, 208V, 240V, 277V, 29W, 3528 lm Lumen Output, 3500K, 2x2 ft.,White - SWISH2X2-29YN/D10
+ / - Hover over image to Zoom
Other Views

    RAB, Troffer, LED, 120V, 208V, 240V, 277V, 29W, 3528 lm Lumen Output, 3500K, 2x2 ft.,White

    Manufacturer: RAB Lighting
    Manufacturer #: SWISH2X2-29YN/D10
    SKU: 25844038
    $113.40
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:29 W
    Lumen Output:3528 lm
    Color Temperature (Kelvin):3500
    Color:White
    Use With:Programmable Occupancy Sensor
    Additional Options:Multi-Level Lighting Control
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SWISH2X2-29YN/D10
    • Color White
    • Additional Options Multi-Level Lighting Control
    • Additional Features Suitable for Damp Location
    • Brand RAB
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x2
    • Lamp Type LED
    • Lamp Watts 29 W
    • Lumen Output 3528 lm
    • Voltage 120 V, 208 V, 240 V, 277 V
    • Use With Programmable Occupancy Sensor
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2' x 2' LED SWISH Center Basket Troffer
    Ultra-efficient performance with DLC Premium listing;Optional surface mount and drywall frame kits available;Optional programmable occupancy sensor for multi-level lighting control;0-10V dimming standard on all models;100,000-hour LED lifespan5-year warranty