Hoffman (nVent) F88T Sweep Tee | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hoffman (nVent) - Sweep Tee - F88T
+ / - Hover over image to Zoom
Other Views

    Sweep Tee

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T
    SKU: 22106324
    $175.97
    Checking Pricing
         
    Color / Finish:Painted Steel
    Height (Inches):8 in.
    Dimensions:8 W x 15.84 L x 8 H in
    Brand or Series:Hoffman
    Length:15.84 in. L
    Width (Inches):8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T
    • Dimensions 8 W x 15.84 L x 8 H in
    • UNSPSC 39131711
    • Brand or Series Hoffman
    • Color / Finish Painted Steel
    • Height (Inches) 8 in.
    Product Overview:
    WW, Type 1, Tee/ 90 Deg, Bulletin F40PF (Type 1 Painted Wireway Fitting), Size/Dims: fits 8.00x8.00, Material/Finish: Steel/Gray
    For large radius turns. Mounts against vertical or horizontal surfaces. Top and inside covers removable.