Hoffman (nVent) F66T Sweep Tee | Graybar Store
Hoffman (nVent) - Sweep Tee - F66T
+ / - Hover over image to Zoom
Other Views

    Sweep Tee

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66T
    SKU: 22084163
    $99.17
    Checking Pricing
         
    Color / Finish:Painted Steel
    Height (Inches):6 in.
    Dimensions:6 W x 13.85 L x 6 H in
    Brand or Series:Hoffman
    Length:13.85 in. L
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66T
    • Dimensions 6 W x 13.85 L x 6 H in
    • UNSPSC 39131711
    • Brand or Series Hoffman
    • Color / Finish Painted Steel
    • Height (Inches) 6 in.
    Product Overview:
    WW, Type 1, Tee/ 90 Deg, Bulletin F40PF (Type 1 Painted Wireway Fitting), Size/Dims: fits 6.00x6.00, Material/Finish: Steel/Gray
    For large radius turns. Mounts against vertical or horizontal surfaces. Top and inside covers removable.