Hoffman (nVent) F88G90SE Sweep Elbow | Graybar Store
Hoffman (nVent) - Sweep Elbow - F88G90SE
+ / - Hover over image to Zoom
Other Views

    Sweep Elbow

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88G90SE
    SKU: 88133245
    $204.35
    Checking Pricing
         
    Color / Finish:Painted Steel
    Additional Features:Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Height (Inches):8 in.
    Dimensions:8 W x 8 D x 8 H in
    Brand or Series:Hoffman
    Length:13.44 in.
    Width (Inches):8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88G90SE
    • Dimensions 8 W x 8 D x 8 H in
    • UNSPSC 39131711
    • Additional Features Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    • Brand or Series Hoffman
    • Color / Finish Painted Steel
    • Height (Inches) 8 in.
    • Length 13.44 in.
    • Materials Steel
    • NEMA Ratings NEMA 4X
    • Width (Inches) 8
    • SKU Spec Sheet
      F88G90SE Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Sweep Elbow, Dimensions: 8 W x 8 D x 8 H in, Length: 13.44 in, NEMA Ratings: 1, Pre-Painted Steel, Gray Polyester Powder
    For large radius turns.