Cal-Bond PA6036SW90 PVC Coated Rigid Sweep Elbow | Graybar Store
Cal-Bond - PVC Coated Rigid Sweep Elbow - PA6036SW90
+ / - Hover over image to Zoom
Other Views

    PVC Coated Rigid Sweep Elbow

    Manufacturer: Cal-Bond
    Manufacturer #: PA6036SW90
    SKU: 25727059
    $0.00
    Checking Pricing
         
    End Radius:36 in
    Size:47 (Offset) x 11 (Tangent) in
    Trade Size (Inches):6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PA6036SW90
    • Size 47 (Offset) x 11 (Tangent) in
    • Bend (Degree) 90
    • Elbow Material PVC
    • Materials Rigid Aluminum
    • Trade Size (Inches) 6 in.
    • End Radius 36 in
    • ECCN EAR99
    Product Overview:
    Sweep, Elbow Material: PVC, Rigid Aluminum, Trade Size (Inches): 6 in, Size: 47 (Offset) x 11 (Tangent) in, Bend (Degree): 90 °