Graybar Vendor SWEDGE-REDUCER-5 X 4 Schedule 40 PVC Swedge Coupling, 5 x 4 in. | Graybar Store
     
Graybar Vendor - Schedule 40 PVC Swedge Coupling, 5 x 4 in. - SWEDGE-REDUCER-5 X 4
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC Swedge Coupling, 5 x 4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: SWEDGE-REDUCER-5 X 4
    SKU: 25495208
    $16.33
    Checking Pricing
         
    Size:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SWEDGE-REDUCER-5 X 4
    • Size 5 in.
    • Materials PVC
    • For Use With PVC Conduit
    • ECCN EAR99
    Product Overview:
    PVC schedule 40 swedge coupling is 5 x 4 inch.