Graybar Vendor SWANATE 600LB RL ACSR Wire | Graybar Store
     
Graybar Vendor - ACSR Wire - SWANATE 600LB RL
+ / - Hover over image to Zoom
Other Views

    ACSR Wire

    Manufacturer: Graybar Vendor
    Manufacturer #: SWANATE 600LB RL
    SKU: 89021437
    $3.23
    Checking Pricing
         
    Quick Order:Y
    Code Name:Swanate
    Conductor Material:Aluminum
    Phase Conductor Size:4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SWANATE 600LB RL
    • Application Overhead Conductor
    • Type ACSR
    • UNSPSC 26121600
    • Code Name Swanate
    • Conductor Material Aluminum
    • Phase Conductor Size 4 AWG
    • ECCN EAR99
    Product Overview: