Arecont Vision AV5585PM SurroundVideo™ G5 Multi-Megapixel Camera | Graybar Store
     
Arecont Vision - SurroundVideo™ G5 Multi-Megapixel Camera - AV5585PM
+ / - Hover over image to Zoom
Other Views

    SurroundVideo™ G5 Multi-Megapixel Camera

    Manufacturer: Arecont Vision
    Manufacturer #: AV5585PM
    SKU: 25722199
    $2,226.43
    Checking Pricing
         
    Additional Features:Flexible Cropping, Bit Rate Control and Multi-Streaming
    Dimensions:6.9 Dia x 6.55 H in
    Brand or Series:SurroundVideo
    Camera Range:5 Mpixels
    Resolution:5120 x 960
    Focal Length:5.6 mm
    Voltage (Volts):24; 18 to 48
    Camera Type:G5 IP Megapixel Dome
    Color:Black/White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV5585PM
    • Color Black/White
    • Dimensions 6.9 Dia x 6.55 H in
    • Voltage (Volts) 24; 18 to 48
    • Additional Features Flexible Cropping, Bit Rate Control and Multi-Streaming
    • Brand or Series SurroundVideo
    • Camera Type G5 IP Megapixel Dome
    • Focal Length 5.6 mm
    • Camera Range 5 Mpixels
    • Resolution 5120 x 960
    • ECCN EAR99
    Product Overview:
    SurroundVideo® SurroundVideo® G5 IP Megapixel Dome Camera, Camera Type: G5 IP Megapixel Dome, Resolution: 5120 x 960, Dimensions: 6.9 Dia x 6.55 H in, Focal Length: 5.6 mm, Black/White