ITW Linx SurgeGate-CAT 5e Modular Power Protector | Graybar Store
     
ITW Linx - SurgeGate-CAT 5e Modular Power Protector
+ / - Hover over image to Zoom
Other Views

    SurgeGate-CAT 5e Modular Power Protector

    Manufacturer: ITW Linx
         

    Protects high-performance 4-Pair CAT 5e outside plant cables as well as CAT 5e UTP cables for LAN/Data applications (16V).

    CAT5-LAN, Category 5e solid-state building entrance protector.

    Features

    • UL listed for Primary (497) and Isolated Loop (497B) applications
    • Exceeds TIA/EIA Standards and 568 and 758 for Cat 5e performance
    • Use between buildings in a campus environment as a building entrance protector or in hostile industrial applications as an isolated loop protector
    • Expandable System Protection - SurgeGate™ Modules can be attached to one another to expand system protection as your system grows
    • Lifetime Product Warranty - This surge protector shall be free of any defects in design, materials, or workmanship, or ITW Linx will repair or replace the defective product
    • $50,000 Connected Equipment

    Product Specifications

    • Agency Approval: UL Primary 497 and Isolated Loop (497B)
    • Recommended Grounding Impedance: < 0.5 Ohm
    • Width: 4.25 inch
    • Height: 4.25 inch
    • Depth: 1.50 inch
    • Weight: 0.42 lbs
    • Product Warranty: Lifetime
    • Connected Equipment Warranty: Up to $50,000

    Signal Line Surge Protection: (LAN)

    • Signal Perfect Circuitry: Yes
    • Fused: Yes
    • Performance Rating: Cat 5e
    • Clamping Level: 16V
    • Response Time: 1-5 Nanoseconds
    • Capacitance: < 20pF
    • Wires Protected: 4-pairs
    • Termination Type: 110 Punchdown or RJ-45
    See More >>
    • Manufacturer ITW Linx
    • Category Cat 5e