Geist SP064-1020 Surge Suppressed Horizontal Rackmount | Graybar Store
     
Geist - Surge Suppressed Horizontal Rackmount - SP064-1020
+ / - Hover over image to Zoom
Other Views

    Surge Suppressed Horizontal Rackmount

    Manufacturer: Geist
    Manufacturer #: SP064-1020
    SKU: 22118220
    $121.47
    Checking Pricing
         
    Size:19 inch
    No. of Outlets:6
    Amps:20 A
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-20P
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # SP064-1020
    • Size 19 inch
    • UNSPSC 39121017
    • Amps 20 A
    • No. of Outlets 6
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    19 inch horizontal, 20 amp 120V, Surge Suppressed, 6 outlets on the rear (3 duplexes 15 amp receptacles), LED power-on indicator, LED surge-active indicator, power switch, 10 power cord (5-20P).