Wiremold (Legrand) R5BZ20-15 Surge Protector | Graybar Store
     
Wiremold (Legrand) - Surge Protector - R5BZ20-15
+ / - Hover over image to Zoom
Other Views

    Surge Protector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: R5BZ20-15
    SKU: 22038664
    $190.27
    Checking Pricing
         
    Additional Features:Resettable Circuit Breaker Provides Overload Protection
    Receptacle Configuration:NEMA 5-20R
    Color:Black
    No. of Outlets:6
    Length:19 in.
    Amps:20 A
    Voltage (Volts):120
    Cord Length (Feet):15
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # R5BZ20-15
    • Color Black
    • Voltage (Volts) 120
    • UNSPSC 39121610
    • Additional Features Resettable Circuit Breaker Provides Overload Protection
    • Amps 20 A
    Product Overview:
    Wiremold® Surge Protector, Voltage (Volts): 120 V, Amps: 20 A, Black, Receptacle Configuration: NEMA 5-20R, Cord Length (Feet): 15 ft