Transector Systems CP 2341 Surge Protective Devices (SPDs), 15 Amp | Graybar Store
     
Transector Systems - Surge Protective Devices (SPDs), 15 Amp - CP 2341
+ / - Hover over image to Zoom
Other Views

    Surge Protective Devices (SPDs), 15 Amp

    Manufacturer: Transector Systems
    Manufacturer #: CP 2341
    SKU: 25170634
    $150.17
    Checking Pricing
         
    Amps:15A
    Voltage (Volts):120
    Alternate Manufacturer Part No.:1101-010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Transector Systems
    • Manufacturer # CP 2341
    • Voltage (Volts) 120
    • UNSPSC 39121610
    • Alternate Manufacturer Part No. 1101-010
    • Amps 15A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    120Vac 15Amp Single Phase Surge Protection