Bussmann (Eaton) BSPM3480DLG Surge Protective Device | Graybar Store
Bussmann (Eaton) - Surge Protective Device - BSPM3480DLG
+ / - Hover over image to Zoom
Other Views

    Surge Protective Device

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BSPM3480DLG
    SKU: 25441021
    $279.80
    Checking Pricing
         
    Voltage (Volts):480 Vac
    Max. Surge Current:125 kA
    Additional Features:Technology Type MOV, Number of Poles 3
    Color:White
    Brand or Series:Eaton®
    Amps:125kA
    Style:High SCCR
    Frequency Rating:50/60 Hz
    Material:Thermoplastic
    Mounting Type:DIN-Rail Mount
    Protection Type:Modular, Without Remote Signaling Contact
    Response Time:25 Ns
    Size:54 mm Width X 65 mm Depth X 90 mm Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BSPM3480DLG
    • Color White
    • Size 54 mm Width X 65 mm Depth X 90 mm Height
    • Style High SCCR
    • Voltage (Volts) 480 Vac
    • Application UL Type 2 Component Assembly, Delta With Ground System
    • UNSPSC 39121610
    • Additional Features Technology Type MOV, Number of Poles 3
    • Amps 125kA
    • Brand or Series Eaton®
    • Max. Surge Current 125 kA
    • Mounting Type DIN-Rail Mount
    • No. of Poles 3
    • Protection Type Modular, Without Remote Signaling Contact
    • Material Thermoplastic
    • Response Time 25 Ns
    • Frequency Rating 50/60 Hz
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Surge Arrestors, UL type 2 component assembly, delta with ground system, GL/GG, 14 AWG solid/flexible terminal, 50/60 Hz, 35 mm DIN rail, Three-pole, -40 To 80??C, Technology type MOV, Modular, without remote signaling contact, 480 Vac