DITEK DTK-120/240HW Surge Protective Device, Black, 32000A | Graybar Store
     
DITEK - Surge Protective Device, Black, 32000A - DTK-120/240HW
+ / - Hover over image to Zoom
Other Views

    Surge Protective Device, Black, 32000A

    Manufacturer: DITEK
    Manufacturer #: DTK-120/240HW
    SKU: 25273007
    $78.18
    Checking Pricing
         
    Max. Surge Current:32000 A
    Voltage (Volts):130/260; 120/240
    Brand or Series:Ditek
    Additional Features:Small Footprint
    Color:Black
    Dimensions:2.93 L x 1.68 W x 2.83 H in
    Depth:1.68 in.
    Width:2.83 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-120/240HW
    • Color Black
    • Dimensions 2.93 L x 1.68 W x 2.83 H in
    • Voltage (Volts) 130/260; 120/240
    • UNSPSC 39121610
    • Additional Features Small Footprint
    • Brand or Series Ditek
    • Depth 1.68 in.
    • Max. Surge Current 32000 A
    • Width 2.83 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DTK-HW Surge Protective Device, Black, Max. Surge Current: 32000 A, Dimensions: 2.93 L x 1.68 W x 2.83 H in
    DITEK's HW series of surge protectors are engineered and manufactured to the exacting standards of the life safety industry. More fire alarm panels worldwide are protected by the 120 HW than any other protector.