DITEK DTK-2MHLP75BWB Surge Protective Device | Graybar Store
     
DITEK - Surge Protective Device - DTK-2MHLP75BWB
+ / - Hover over image to Zoom
Other Views

    Surge Protective Device

    Manufacturer: DITEK
    Manufacturer #: DTK-2MHLP75BWB
    SKU: 25197663
    $0.00
    Checking Pricing
         
    Voltage (Volts):75; 90
    No. of Pairs:2
    Max. Surge Current:20000 A
    Additional Features:Hybrid Design; Multi-Stage; SAD Technology
    Color:Black
    Dimensions:3.25 L x 1.5 W x 2.6 H in
    Depth:2.6 in
    Brand or Series:Ditek
    Clamping Voltage:108 V
    Width (Inches):1.5
    Amps:5 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-2MHLP75BWB
    • Color Black
    • Dimensions 3.25 L x 1.5 W x 2.6 H in
    • Voltage (Volts) 75; 90
    • UNSPSC 39121610
    • Additional Features Hybrid Design; Multi-Stage; SAD Technology
    • Amps 5 A
    • Brand or Series Ditek
    • Clamping Voltage 108 V
    • Depth 2.6 in
    • Max. Surge Current 20000 A
    • No. of Pairs 2
    • Width (Inches) 1.5
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DTK-2MHLPB Surge Protective Device, Black, Max. Surge Current: 20000 A, Dimensions: 3.25 L x 1.5 W x 2.6 H in, Clamping Voltage: 108 V