Leviton 5100-IPS Surge Protection Device | Graybar Store
     
Leviton - Surge Protection Device - 5100-IPS
+ / - Hover over image to Zoom
Other Views

    Surge Protection Device

    Manufacturer: Leviton
    Manufacturer #: 5100-IPS
    SKU: 96096860
    $124.08
    Checking Pricing
         
    Voltage (Volts):125
    Length:15.7 in.
    Color:Beige
    Dimensions:15.7 L x 2.92 W in
    Clamping Voltage:150V
    No. of Outlets:6
    Plug Configuration:NEMA 5-15P
    Amps:15 A
    Cord Length (Feet):6
    Material:Steel
    Receptacle Configuration:Six
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5100-IPS
    • Color Beige
    • Dimensions 15.7 L x 2.92 W in
    • Voltage (Volts) 125
    • Application Commercial
    • UNSPSC 39121610
    • Amps 15 A
    • Clamping Voltage 150V
    Product Overview:
    5100 Surge Protection Device, Amps: 15 A, Beige, Dimensions: 15.7 L x 2.92 W in, Aluminum, No. of Outlets: 6
    UPC 078477243442. 120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip with Switch, Heavy Duty, 6-Ft, Beige