Leviton 41089-12E QuickPort® Surface Mount Box, 12-Port, Black | Graybar Store
     
Leviton - QuickPort® Surface Mount Box, 12-Port, Black - 41089-12E
+ / - Hover over image to Zoom
Other Views

    QuickPort® Surface Mount Box, 12-Port, Black

    Manufacturer: Leviton
    Manufacturer #: 41089-12E
    SKU: 97252754
    $15.10
    Checking Pricing
         
    No. of Ports:12
    Color:Black
    Additional Features:1-Port Blank to Close Off Unused Port for 2-Port Box; Box Base Functions as a Punchdown Platform Stabilizing Connector
    Dimensions (Inches):7.60 W x 5.02 D x 1.13 H
    Part Number:41089-12E
    Material:Plastic
    Bracket:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41089-12E
    • Color Black
    • Part Number 41089-12E
    • Mounting Style Surface Mount
    • Type Box
    • No. of Ports 12
    • UNSPSC 39121444
    • Additional Features 1-Port Blank to Close Off Unused Port for 2-Port Box; Box Base Functions as a Punchdown Platform Stabilizing Connector
    • Bracket Plastic
    • Dimensions (Inches) 7.60 W x 5.02 D x 1.13 H
    • Material Plastic
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® Surface Mount Quickport Box, Black, Surface Mount, Plastic, No. of Ports: 12, Dimension (Inches): 7.60 W x 5.02 D x 1.13 H in