Ortronics (Legrand) OR-40300185 Surface Mount Outlet Box, Standard Profile | Graybar Store
     
Ortronics (Legrand) - Surface Mount Outlet Box, Standard Profile - OR-40300185
+ / - Hover over image to Zoom
Other Views

    Surface Mount Outlet Box, Standard Profile

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300185
    SKU: 97116378
    $4.12
    Checking Pricing
         
    Style:1 Gang Standard Profile
    Color:Fog White
    Dimensions:3.00 W x 4.70 H x 1.50 D in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300185
    • Color Fog White
    • Dimensions 3.00 W x 4.70 H x 1.50 D in.
    • Style 1 Gang Standard Profile
    • Mounting Style Surface Mount
    Product Overview:
    Fog white 1-gang standard profile surface mount box.
    • Versatile surface box design
    • Accepts all Ortronics single gang plates
    • Mounts to a recessed single box or directly to the wall
    • Improves cable management
    • Extra deep 2" design