Ortronics (Legrand) OR-404TJ2-13 TracJack® Surface Mount Box, Electric Ivory | Graybar Store
     
Ortronics (Legrand) - TracJack® Surface Mount Box, Electric Ivory - OR-404TJ2-13
+ / - Hover over image to Zoom
Other Views

    TracJack® Surface Mount Box, Electric Ivory

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404TJ2-13
    SKU: 25199458
    $3.37
    Checking Pricing
         
    No. of Ports:2
    Color:Electrical Ivory
    Material:Thermoplastic ABS
    Additional Features:Base Plate And Snap-On Cover Design; Front-Load Module Approach; Low-Profile Design
    Dimensions (Inches):2.59 W x 1.2 D x 2.27 H
    Part Number:OR-404TJ2-13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404TJ2-13
    • Color Electrical Ivory
    • Part Number OR-404TJ2-13
    • Mounting Style Surface Mount
    • Type Surface Mount Outlet Box
    • No. of Ports 2
    • UNSPSC 39121308
    • Additional Features Base Plate And Snap-On Cover Design; Front-Load Module Approach; Low-Profile Design
    • Dimensions (Inches) 2.59 W x 1.2 D x 2.27 H
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material Thermoplastic ABS
    • SKU Spec Sheet
      OR-404TJ2-13 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Ortronics® Surface Mount Outlet Box, Electrical Ivory, Surface Mount, Thermoplastic ABS, No. of Ports: 2, Dimension (Inches): 2.59 W x 1.2 D x 2.27 H in