Siemon MX-SMZ4-02-M Z-MAX® MX-SMZ Surface Mount Boxes w/ Magnets | Graybar Store
     
Siemon - Z-MAX® MX-SMZ Surface Mount Boxes w/ Magnets - MX-SMZ4-02-M
+ / - Hover over image to Zoom
Other Views

    Z-MAX® MX-SMZ Surface Mount Boxes w/ Magnets

    Manufacturer: Siemon
    Manufacturer #: MX-SMZ4-02-M
    SKU: 25630114
    $13.01
    Checking Pricing
         
    Additional Features:Compatible With All Single Port MAX Modules, But Require the Use of Icons to Secure the Modules into the Bezel
    Part Number:MX-SMZ4-02-M
    Color:White
    No. of Ports:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SMZ4-02-M
    • Color White
    • Part Number MX-SMZ4-02-M
    • Mounting Style Surface Mount
    • Type Mount Box
    • No. of Ports 2
    • Additional Features Compatible With All Single Port MAX Modules, But Require the Use of Icons to Secure the Modules into the Bezel
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Z-Max® Z-MAX Surface Mount Box, White, Surface Mount, No. of Ports: 2