Leviton 42777-2EA Surface-Mount Back Box, 2-Gang, Standard, Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Surface-Mount Back Box, 2-Gang, Standard, Black - 42777-2EA
+ / - Hover over image to Zoom
Other Views

    Surface-Mount Back Box, 2-Gang, Standard, Black

    Manufacturer: Leviton
    Manufacturer #: 42777-2EA
    SKU: 97252924
    $10.62
    Checking Pricing
         
    Style:2 Gang Standard Back Box
    Color:Black
    Dimensions:2.96 W x 4.72 H x 1.89 D in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42777-2EA
    • Color Black
    • Dimensions 2.96 W x 4.72 H x 1.89 D in.
    • Style 2 Gang Standard Back Box
    • UNSPSC 39121444
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Black 2-gang standard back box, 4.77W x 4.72H x 1.89D inches.
    • Tie-wrap anchors at each inside raceway entry point
    • Screw and adhesive tape are included for mounting
    • Compatible with all Leviton multimedia wallplates, including QuickPort® wallplates
    • Two-piece construction
    • Black, 2 gang
    • Shallow back box