Leviton 6668-1I SureSlide® Decora Dimmer, 500W, 1-Pole, Ivory | Graybar Store
     
Leviton - SureSlide® Decora Dimmer, 500W, 1-Pole, Ivory - 6668-1I
+ / - Hover over image to Zoom
Other Views

    SureSlide® Decora Dimmer, 500W, 1-Pole, Ivory

    Manufacturer: Leviton
    Manufacturer #: 6668-1I
    SKU: 25027129
    $88.62
    Checking Pricing
    Items sold in feet or each.
         
    Rating:500W, 120V AC
    Color:Ivory
    Switch Type:1-Pole
    Action:Slide On/Off
    Additional Features:Wallplate Ordered Separately
    Voltage Rating:120V
    Brand or Series:SureSlide®
    Wattage:500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6668-1I
    • Color Ivory
    • UNSPSC 39122206
    • Additional Features Wallplate Ordered Separately
    • Brand or Series SureSlide®
    • Rating 500W, 120V AC
    • Switch Style Slider
    • Switch Type 1-Pole
    • Wattage 500
    • Voltage Rating 120V
    • Action Slide On/Off
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Dimmer, wall dimmer, Decora linear slide switch operator, operation type single pole, 120V AC at 60 Hz, 350W (Earthlight), 500W (Ecotron/Mark X) Load, Decora screwless/standard wall plate, ivory, residential application.