Tripp Lite SURBC2030 Internal Batter Pack, 3-Phase UPS | Graybar Store
Tripp Lite - Internal Batter Pack, 3-Phase UPS - SURBC2030
+ / - Hover over image to Zoom
Other Views

    Internal Batter Pack, 3-Phase UPS

    Manufacturer: Tripp Lite
    Manufacturer #: SURBC2030
    SKU: 25427888
    $1,185.15
    Checking Pricing
         
    Battery Type:Internal
    Color:Black
    Dimensions:8.000x6.000x27.000
    Protection Type:UPS
    Voltage (Volts):240V
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SURBC2030
    • Color Black
    • Dimensions 8.000x6.000x27.000
    • Voltage (Volts) 240V
    • UNSPSC 39121610
    • Battery Type Internal
    • Protection Type UPS
    • Width (Inches) 6
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Internal Battery Pack - Compatible with select SmartOnline 20kVA & 30kVA 3-Phase UPS System
    The SURBC2030 Internal Battery Pack is a set of two pre-wired strings of internal batteries that are designed to be installed within the internal battery compartment for select Tripp Lite SmartOnline 20, 30 and 40kVA 3-Phase UPS System.