Square D (Schneider Electric) MG24447 Supplementary Protector | Graybar Store
Square D (Schneider Electric) - Supplementary Protector - MG24447
+ / - Hover over image to Zoom
Other Views

    Supplementary Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24447
    SKU: 93198711
    $320.82
    Checking Pricing
         
    Amps:6A
    Voltage (Volts):277 V AC
    Pole:2-Pole
    Mounting Type:Rail Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24447
    • Voltage (Volts) 277 V AC
    • UNSPSC 39121603
    • Amps 6A
    Product Overview:
    Multi 9™ Supplementary Protector, 6A, 277V AC, 2-Pole, 5kA, Rail Mount