Thomas and Betts B1200HS 10EG Superstrut® B1200HS Steel Channel With Elongated Holes, SilverGalv, 10 ft., 12 ga. | Graybar Store
     
Thomas and Betts - Superstrut® B1200HS Steel Channel With Elongated Holes, SilverGalv, 10 ft., 12 ga. - B1200HS 10EG
+ / - Hover over image to Zoom
Other Views

    Superstrut® B1200HS Steel Channel With Elongated Holes, SilverGalv, 10 ft., 12 ga.

    Manufacturer: Thomas and Betts
    Manufacturer #: B1200HS 10EG
    SKU: 22068363
    $34.81
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1200HS 10EG
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 12
    • Channel Material Electrogalvanized Steel
    • Length 10 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • SKU Spec Sheet
      B1200HS 10EG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Superstrut® 12 ga. steel with silvergalv finish 1-5/8 x 13/16 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    Bolted framing (strut system) provides strength and stability to various support system applications.