Thomas and Betts 700 1 1/2 EG Superstrut® 2-Piece EMT Conduit Clamp, SilverGalv Finish, 1/2 in., 12 ga. | Graybar Store
     
Thomas and Betts - Superstrut®  2-Piece EMT Conduit Clamp, SilverGalv Finish, 1/2 in., 12 ga. - 700 1 1/2 EG
+ / - Hover over image to Zoom
Other Views

    Superstrut® 2-Piece EMT Conduit Clamp, SilverGalv Finish, 1/2 in., 12 ga.

    Manufacturer: Thomas and Betts
    Manufacturer #: 700 1 1/2 EG
    SKU: 95012728
    $3.34
    Checking Pricing
         
    Rod Size (Inches):1-1/2 in.
    Color / Finish:Electro Galvanized/Silver Galvanized Finish
    Fitting Type:Conduit Clamp
    Size:14 Gauge
    Load Rating:800 lb
    Dimensions:0.706 in. Dia.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 700 1 1/2 EG
    • Dimensions 0.706 in. Dia.
    • Size 14 Gauge
    • UNSPSC 31151901
    • Color / Finish Electro Galvanized/Silver Galvanized Finish
    • Conduit Type EMT
    • Fitting Type Conduit Clamp
    • Load Rating 800 lb
    • Materials Steel With SilverGalv Finish
    • Rod Size (Inches) 1-1/2 in.
    • Series 700
    • SKU Spec Sheet
      700 1 1/2 EG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/2 in. Superstrut® steel 2-piece EMT conduit clamp with SilverGalv finish, 12 ga.
    Pre- Assembled 2 piece EMT clamps used to secure conduit or pipe to strut with silvergalv FinisH. Dura-Blok DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications.