Thomas and Betts H104 1/2X10 SuperStrut® Threaded Rod, Steel, 1/2 in. x 10 ft. | Graybar Store
     
Thomas and Betts - SuperStrut® Threaded Rod, Steel, 1/2 in. x 10 ft. - H104 1/2X10
+ / - Hover over image to Zoom
Other Views

    SuperStrut® Threaded Rod, Steel, 1/2 in. x 10 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: H104 1/2X10
    SKU: 88252808
    $19.84
    Checking Pricing
         
    Length:10 ft.
    Thread Size:1/2-13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H104 1/2X10
    • Type Threaded Rod
    • UNSPSC 31161618
    • Length 10 ft.
    Product Overview:
    Superstrut® steel 1/2 in. x 10 ft. threaded rod. Load rating 1130 lb.
    Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.