Thomas and Betts AB100 1/4 Superstrut Series 100 Springless Nut With Electro-Galvanized Finish | Graybar Store
     
Thomas and Betts - Superstrut Series 100 Springless Nut With Electro-Galvanized Finish - AB100 1/4
+ / - Hover over image to Zoom
Other Views

    Superstrut Series 100 Springless Nut With Electro-Galvanized Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: AB100 1/4
    SKU: 88252431
    $3.36
    Checking Pricing
         
    Trade Size (Inches):1/4
    Brand or Series:SuperStrut
    Hole Diameter (Inches):1/4 in.
    No. of Holes:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB100 1/4
    • UNSPSC 31161721
    • Brand or Series SuperStrut
    • Hole Diameter (Inches) 1/4 in.
    • No. of Holes 4
    • Trade Size (Inches) 1/4
    • SKU Spec Sheet
      AB100 1/4 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1/4 inch Steel Springless Nut.