Thomas and Betts B1400HS 10T316SS SuperStrut Half-Slotted Channel with Stainless Steel Finish | Graybar Store
     
Thomas and Betts - SuperStrut Half-Slotted Channel with Stainless Steel Finish - B1400HS 10T316SS
+ / - Hover over image to Zoom
Other Views

    SuperStrut Half-Slotted Channel with Stainless Steel Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B1400HS 10T316SS
    SKU: 98411375
    $414.64
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Length:10 ft.
    No. of Holes:60
    Channel Gauge:14 ga
    Height:13/16 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1400HS 10T316SS
    • UNSPSC 30101805
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14 ga
    • Height 13/16 in.
    Product Overview:
    Superstrut® B1400 Channel, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 14 ga, Length: 10 ft