Thomas and Betts U560 3/8 Superstrut Beam Clamp | Graybar Store
     
Thomas and Betts - Superstrut Beam Clamp - U560 3/8
+ / - Hover over image to Zoom
Other Views

    Superstrut Beam Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: U560 3/8
    SKU: 88252996
    $38.44
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Color / Finish:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # U560 3/8
    • UNSPSC 31162905
    • Color / Finish Gold
    Product Overview:
    Beam Clamp, Heavy Duty, 3/8 in, Material: Steel, Finish: Gold Galvanized.