Thomas and Betts A1200HS 10SS SuperStrut A1200 Metal Half Slotted Channel, Stainless Steel, 10 ft. | Graybar Store
     
Thomas and Betts - SuperStrut A1200 Metal Half Slotted Channel, Stainless Steel, 10 ft. - A1200HS 10SS
+ / - Hover over image to Zoom
Other Views

    SuperStrut A1200 Metal Half Slotted Channel, Stainless Steel, 10 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: A1200HS 10SS
    SKU: 91012003
    $519.40
    Checking Pricing
         
    Color / Finish:Stainless Steel
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1200HS 10SS
    • UNSPSC 30101805
    • Channel Gauge 12
    • Color / Finish Stainless Steel
    Product Overview:
    10 feet 12 gauge. stainless steel half slot channel.
    Bolted framing (strut system) provides strength and stability to various support system applications.