Thomas and Betts Superstrut 90 Degree Angle Fitting | Graybar Store
     
Thomas and Betts - Superstrut 90 Degree Angle Fitting
+ / - Hover over image to Zoom
Other Views

    Superstrut 90 Degree Angle Fitting

    Manufacturer: Thomas and Betts
         

    For use in metal framing applications.

    • Manufacturer Thomas and Betts
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Holes
    Color / Finish
    Weight
    Dimensions
    Depth
    Brand or Series
    Use With
    Hole Diameter (Inches)
    Fitting Type
    Length From Bend (Inches)
    Height
    Width
    Price
    AB205 HDG
    97216322
    4
    Hot Dipped Galvanized
    70 per 100 Pieces lb
    1-5/8 W x 1/4 D x 4-1/8 H in
    1/4 in.
    200 Series
    Metal Framing Applications
    9/16
    90° Angle
    3-1/2
    1-5/8 in.
    $20.39 / EA
    SKU
    97216322
    No. of Holes
    4
    Color / Finish
    Hot Dipped Galvanized
    Weight
    70 per 100 Pieces lb
    Dimensions
    1-5/8 W x 1/4 D x 4-1/8 H in
    Depth
    1/4 in.
    Brand or Series
    200 Series
    Use With
    Metal Framing Applications
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    3-1/2
    Height
    Width
    1-5/8 in.
    $20.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    AB 202HDG
    93145908
    2
    Hot Dipped Galvanized
    35 per 100 Pieces lb
    1-5/8 W x 1/4 D x 1-7/8 H in
    1/4 in.
    Superstrut
    Metal Framing Applications
    9/16
    90° Angle
    1-7/8 in.
    1-5/8 in.
    $20.59 / EA
    SKU
    93145908
    No. of Holes
    2
    Color / Finish
    Hot Dipped Galvanized
    Weight
    35 per 100 Pieces lb
    Dimensions
    1-5/8 W x 1/4 D x 1-7/8 H in
    Depth
    1/4 in.
    Brand or Series
    Superstrut
    Use With
    Metal Framing Applications
    Hole Diameter (Inches)
    9/16
    Fitting Type
    90° Angle
    Length From Bend (Inches)
    Height
    1-7/8 in.
    Width
    1-5/8 in.
    $20.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock