Thomas and Betts SuperStrut 100 Series Stainless Steel Spring Nut | Graybar Store
     
Thomas and Betts - SuperStrut 100 Series Stainless Steel Spring Nut
+ / - Hover over image to Zoom
Other Views

    SuperStrut 100 Series Stainless Steel Spring Nut

    Manufacturer: Thomas and Betts
         

    For use with A and C Series Channel and Inserts.

    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Size
    Brand or Series
    Use With
    No. of Holes
    Additional Features
    Material
    Width
    Price
    A100 1/4SS
    91016205
    1/4
    Stainless Steel
    1.338 in.
    $21.01 / EA
    SKU
    91016205
    Trade Size (Inches)
    1/4
    Size
    Brand or Series
    Use With
    No. of Holes
    Additional Features
    Material
    Stainless Steel
    Width
    1.338 in.
    $21.01 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A100 3/8SS
    91010538
    3/8
    Stainless Steel
    1.338 in.
    $18.32 / EA
    SKU
    91010538
    Trade Size (Inches)
    3/8
    Size
    Brand or Series
    Use With
    No. of Holes
    Additional Features
    Material
    Stainless Steel
    Width
    1.338 in.
    $18.32 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A100-3/8SS6C
    25095517
    3/8 Inch
    100; Superstrut
    A Series Channels; A Series Inserts; C Series Channels; C Series Inserts
    1
    Nut is square over 1/2 in. size
    $32.85 / EA
    SKU
    25095517
    Trade Size (Inches)
    Size
    3/8 Inch
    Brand or Series
    100; Superstrut
    Use With
    A Series Channels; A Series Inserts; C Series Channels; C Series Inserts
    No. of Holes
    1
    Additional Features
    Nut is square over 1/2 in. size
    Material
    Width
    $32.85 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A100 1/2SS
    91024137
    1/2 in
    100; Superstrut
    A Series Channels; A Series Inserts; C Series Channels; C Series Inserts
    1
    Stainless Steel
    1.338 in.
    $12.45 / EA
    SKU
    91024137
    Trade Size (Inches)
    Size
    1/2 in
    Brand or Series
    100; Superstrut
    Use With
    A Series Channels; A Series Inserts; C Series Channels; C Series Inserts
    No. of Holes
    1
    Additional Features
    Material
    Stainless Steel
    Width
    1.338 in.
    $12.45 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock