Thomas and Betts A100 1/4SS SuperStrut 100 Series Stainless Steel Spring Nut, 1/4 in. | Graybar Store
     
Thomas and Betts - SuperStrut 100 Series Stainless Steel Spring Nut, 1/4 in. - A100 1/4SS
+ / - Hover over image to Zoom
Other Views

    SuperStrut 100 Series Stainless Steel Spring Nut, 1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: A100 1/4SS
    SKU: 91016205
    $21.01
    Checking Pricing
         
    Trade Size (Inches):1/4
    Material:Stainless Steel
    Width:1.338 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A100 1/4SS
    • UNSPSC 31161721
    • Width 1.338 in.
    • Material Stainless Steel
    • Trade Size (Inches) 1/4
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Nut, Spring, Size 1/4 Inch, Stainless Steel, For use with A and C Series Channel and Inserts
    For use with A and C Series Channel and Inserts.