Thomas and Betts A100 3/8SS SuperStrut 100 Series Stainless Steel Spring Nut | Graybar Store
Thomas and Betts - SuperStrut 100 Series Stainless Steel Spring Nut - A100 3/8SS
+ / - Hover over image to Zoom
Other Views

    SuperStrut 100 Series Stainless Steel Spring Nut

    Manufacturer: Thomas and Betts
    Manufacturer #: A100 3/8SS
    SKU: 91010538
    $18.14
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Material:Stainless Steel
    Width (Inches):1.338 Inches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A100 3/8SS
    • UNSPSC 31161721
    • Width (Inches) 1.338 Inches
    • Material Stainless Steel
    • Trade Size (Inches) 3/8 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Nut, Spring, Size 3/8 Inch, Stainless Steel, For use with A and C Series Channel and Inserts